KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-15/16" Bushed Bore 3 Groove V-Belt Pulley 8.5" OD

GATES| Zoro #: G1704823| Mfr #: QD3/5V8.50

$153.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For V-Belt Section: 5V, 5VX
Bushing Required: SF
Item: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704823 Mfr #: QD3/5V8.50
For V-Belt Section: 5V, 5VXBushing Required: SF
Item: Standard V-Belt PulleyPulley Bore Type: Quick Detachable Bushed Bore
Fits Shaft Dia.: 1/2" to 2-15/16"Set Screw Included: Yes
Construction: SolidPulley Material: Cast Iron
Industry Number: QD3/5V8.50Number of Grooves: 3
Pulley Type: Standard V-Belt Pulley5V or 5VX Belt Pitch Dia.: 8.40"
Pulley Outside Dia.: 8.50"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 8.50 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 5V or 5VX Belt Pitch Dia. 8.40 In., Construction Solid, Industry Number QD3/5V8.50, Set Screw Included Yes

Reviews