SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 2-5/8" Bushed Bore 4 Groove V-Belt Pulley 10.6" OD

GATES| Zoro #: G0742847| Mfr #: QD4/3V10.60

$157.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: WebFits Shaft Dia.: 1/2" to 2-5/8"Industry Number: QD4/3V10.60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742847 Mfr #: QD4/3V10.60
Construction: WebFits Shaft Dia.: 1/2" to 2-5/8"
Industry Number: QD4/3V10.60Pulley Material: Cast Iron
Bushing Required: SKPulley Outside Dia.: 10.60"
Number of Grooves: 43V or 3VX Belt Pitch Dia.: 10.55"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: Yes
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 4, Pulley Outside Dia. 10.60 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 3V or 3VX Belt Pitch Dia. 10.55 In., Construction Web, Industry Number QD4/3V10.60, Set Screw Included Yes

Reviews