7/8" - 3-1/2" Bushed Bore 4 Groove V-Belt Pulley 11.3" OD

GATES| Zoro #: G1620507| Mfr #: QD4/5V11.30

$187.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For V-Belt Section: 5V, 5VX
Bushing Required: E
Item: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1620507 Mfr #: QD4/5V11.30
For V-Belt Section: 5V, 5VXBushing Required: E
Item: Standard V-Belt PulleyPulley Bore Type: Quick Detachable Bushed Bore
Fits Shaft Dia.: 7/8" to 3-1/2"Set Screw Included: Yes
Construction: SolidPulley Material: Cast Iron
Industry Number: QD4/5V11.30Number of Grooves: 4
Pulley Type: Standard V-Belt Pulley5V or 5VX Belt Pitch Dia.: 11.20"
Pulley Outside Dia.: 11.30"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 11.30 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 11.20 In., Construction Solid, Industry Number QD4/5V11.30, Set Screw Included Yes

Reviews