SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" - 3-1/2" Bushed Bore 4 Groove V-Belt Pulley 11.8" OD

GATES| Zoro #: G1828766| Mfr #: QD4/5V11.80

$277.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Web5V or 5VX Belt Pitch Dia.: 11.70"Fits Shaft Dia.: 7/8" to 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828766 Mfr #: QD4/5V11.80
Construction: Web5V or 5VX Belt Pitch Dia.: 11.70"
Fits Shaft Dia.: 7/8" to 3-1/2"Industry Number: QD4/5V11.80
Pulley Material: Cast IronBushing Required: E
Pulley Outside Dia.: 11.80"Number of Grooves: 4
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 11.80 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 11.70 In., Construction Web, Industry Number QD4/5V11.80, Set Screw Included Yes

Reviews