Gates
7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 12.50" OD
Mfr # QD4/5V12.50
Zoro # G0792285
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Pulley Outside Dia. 12.5 in
- Number of Grooves 4
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Explore More Products
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.30" OD QD5/5V10.30
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 13.20" OD QD5/5V13.20
- GATES 1 Groove Light Duty Sheave 3.15 in OD BK30.5/8
- GATES 1/2" to 2-15/16" Quick Detachable Bushed Bore 5 Groove 14.00" OD QD5/3V14.00
- GATES 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 11.80" OD QD3/5V11.80
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 4 Groove 6.00 in OD QD4/3V6.00
- GATES 1 Groove Light Duty Sheave 3-3/4 in OD BK36 1.1/8
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 1 Groove 19.00" OD QD1/3V19.00
- GATES 1 Groove Light Duty Sheave 2.7 in OD AK27.5/8
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.15 inch OD 33V315SH
- TRITAN Single Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.5-in. OD AK25 X 5/8
- Gates Pulleys & Sheaves