PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1" - 4" Bushed Bore 4 Groove V-Belt Pulley 23.6" OD

GATES| Zoro #: G0555615| Mfr #: QD4/5V23.60

$757.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Arm5V or 5VX Belt Pitch Dia.: 23.50"Fits Shaft Dia.: 1" to 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555615 Mfr #: QD4/5V23.60
Construction: Arm5V or 5VX Belt Pitch Dia.: 23.50"
Fits Shaft Dia.: 1" to 4"Industry Number: QD4/5V23.60
Pulley Material: Cast IronBushing Required: F
Pulley Outside Dia.: 23.60"Number of Grooves: 4
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 23.60 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, F Bushing Required, Fits Shaft Dia. 1 In. to 4 In., 5V or 5VX Belt Pitch Dia. 23.50 In., Construction Arm, Industry Number QD4/5V23.60, Set Screw Included Yes

Reviews