SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 2-15/16" Bushed Bore 4 Groove V-Belt Pulley 25" OD

GATES| Zoro #: G1032324| Mfr #: QD4/3V25.00

$505.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: ArmFits Shaft Dia.: 1/2" to 2-15/16"Industry Number: QD4/3V25.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032324 Mfr #: QD4/3V25.00
Construction: ArmFits Shaft Dia.: 1/2" to 2-15/16"
Industry Number: QD4/3V25.00Pulley Material: Cast Iron
Bushing Required: SFPulley Outside Dia.: 25.00"
Number of Grooves: 43V or 3VX Belt Pitch Dia.: 24.95"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: Yes
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 4, Pulley Outside Dia. 25.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 3V or 3VX Belt Pitch Dia. 24.95 In., Construction Arm, Industry Number QD4/3V25.00, Set Screw Included Yes

Reviews