KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2" Bushed Bore 4 Groove V-Belt Pulley 5.5" OD

GATES| Zoro #: G0430954| Mfr #: QD4/5V5.50

$132.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
For V-Belt Section: 5V, 5VX
Bushing Required: SD
Item: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430954 Mfr #: QD4/5V5.50
For V-Belt Section: 5V, 5VXBushing Required: SD
Item: Standard V-Belt PulleyPulley Bore Type: Quick Detachable Bushed Bore
Fits Shaft Dia.: 1/2" to 2"Set Screw Included: Yes
Construction: SolidPulley Material: Cast Iron
Industry Number: QD4/5V5.50Number of Grooves: 4
Pulley Type: Standard V-Belt Pulley5V or 5VX Belt Pitch Dia.: 5.40"
Pulley Outside Dia.: 5.50"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 5.50 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SD Bushing Required, Fits Shaft Dia. 1/2 In. to 2 In., 5V or 5VX Belt Pitch Dia. 5.40 In., Construction Solid, Industry Number QD4/5V5.50, Set Screw Included Yes

Reviews