KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-5/8" Bushed Bore 4 Groove V-Belt Pulley 6.3" OD

GATES| Zoro #: G1833492| Mfr #: QD4/5V6.30

$157.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 2-5/8"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833492 Mfr #: QD4/5V6.30
Fits Shaft Dia.: 1/2" to 2-5/8"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Solid
Number of Grooves: 4Bushing Required: SK
Industry Number: QD4/5V6.30Pulley Bore Type: Quick Detachable Bushed Bore
5V or 5VX Belt Pitch Dia.: 6.20"Item: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Outside Dia.: 6.30"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 6.30 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 5V or 5VX Belt Pitch Dia. 6.20 In., Construction Solid, Industry Number QD4/5V6.30, Set Screw Included Yes

Reviews