1/2" - 2-15/16" Bushed Bore 4 Groove V-Belt Pulley 7.1" OD

GATES| Zoro #: G1553255| Mfr #: QD4/5V7.10

$189.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
5V or 5VX Belt Pitch Dia.: 7.00"
Pulley Material: Cast Iron
Fits Shaft Dia.: 1/2" to 2-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553255 Mfr #: QD4/5V7.10
5V or 5VX Belt Pitch Dia.: 7.00"Pulley Material: Cast Iron
Fits Shaft Dia.: 1/2" to 2-15/16"For V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreNumber of Grooves: 4
Construction: SolidIndustry Number: QD4/5V7.10
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Bushing Required: SFPulley Outside Dia.: 7.10"
Set Screw Included: YesCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 7.10 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 5V or 5VX Belt Pitch Dia. 7.00 In., Construction Solid, Industry Number QD4/5V7.10, Set Screw Included Yes

Reviews