BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

7/8" - 3-1/2" Bushed Bore 4 Groove V-Belt Pulley 8.5" OD

GATES| Zoro #: G0306144| Mfr #: QD4/5V8.50

$207.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: SolidFor V-Belt Section: 5V, 5VXSet Screw Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0306144 Mfr #: QD4/5V8.50
Construction: SolidFor V-Belt Section: 5V, 5VX
Set Screw Included: YesBushing Required: E
Pulley Type: Standard V-Belt PulleyFits Shaft Dia.: 7/8" to 3-1/2"
Industry Number: QD4/5V8.50Item: Standard V-Belt Pulley
Pulley Material: Cast Iron5V or 5VX Belt Pitch Dia.: 8.40"
Number of Grooves: 4Pulley Outside Dia.: 8.50"
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 8.50 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 8.40 In., Construction Solid, Industry Number QD4/5V8.50, Set Screw Included Yes

Reviews