Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.90" OD
  • Zoro #: G0247816
  • Mfr #: QD5/5V10.90
$283.39
  • Fits Shaft Dia.: 7/8" to 3-1/2"
  • Industry Number: QD5/5V10.90
  • Item: Standard V-Belt Pulley
See full product details
This item ships free.

Gates #QD5/5V10.90 Specifications

  • Zoro #: G0247816
  • Mfr #: QD5/5V10.90
Fits Shaft Dia.: 7/8" to 3-1/2" Industry Number: QD5/5V10.90
Item: Standard V-Belt Pulley Construction: Solid
For V-Belt Section: 5V, 5VX Pulley Bore Type: Quick Detachable Bushed Bore
5V or 5VX Belt Pitch Dia.: 10.80" Bushing Required: E
Set Screw Included: Yes Pulley Type: Standard V-Belt Pulley
Number of Grooves: 5 Pulley Outside Dia.: 10.90"
Pulley Material: Cast Iron Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hoist heavy objects with this standard v-belt pulley from Gates and minimize wear and abrasion on the cables. Measuring 10.90\ in diameter and for multiple v-belt sections (5V

Reviews of Gates #QD5/5V10.90