DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

7/8" - 3-1/2" Bushed Bore 5 Groove V-Belt Pulley 11.3" OD

GATES| Zoro #: G0720194| Mfr #: QD5/5V11.30

$212.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Set Screw Included: Yes
Construction: Solid
Fits Shaft Dia.: 7/8" to 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720194 Mfr #: QD5/5V11.30
Set Screw Included: YesConstruction: Solid
Fits Shaft Dia.: 7/8" to 3-1/2"Pulley Material: Cast Iron
Number of Grooves: 5Industry Number: QD5/5V11.30
Pulley Outside Dia.: 11.30"For V-Belt Section: 5V, 5VX
Pulley Type: Standard V-Belt Pulley5V or 5VX Belt Pitch Dia.: 11.20"
Pulley Bore Type: Quick Detachable Bushed BoreBushing Required: E
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 5, Pulley Outside Dia. 11.30 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 11.20 In., Construction Solid, Industry Number QD5/5V11.30, Set Screw Included Yes

Reviews