Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 11.80" OD
  • Zoro #: G0275834
  • Mfr #: QD5/5V11.80
$318.03
  • Pulley Material: Cast Iron
  • Industry Number: QD5/5V11.80
  • Pulley Bore Type: Quick Detachable Bushed Bore
See full product details
This item ships free.

Gates #QD5/5V11.80 Specifications

  • Zoro #: G0275834
  • Mfr #: QD5/5V11.80
Pulley Material: Cast Iron Industry Number: QD5/5V11.80
Pulley Bore Type: Quick Detachable Bushed Bore Pulley Type: Standard V-Belt Pulley
For V-Belt Section: 5V, 5VX Item: Standard V-Belt Pulley
Construction: Web Bushing Required: E
Number of Grooves: 5 5V or 5VX Belt Pitch Dia.: 11.70"
Set Screw Included: Yes Pulley Outside Dia.: 11.80"
Fits Shaft Dia.: 7/8" to 3-1/2" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

This standard v-belt pulley from Gates allows you to safely lift or lower ropes, cables, and equipment. Measuring 11.80\ in diameter and for multiple v-belt sections (5V

Reviews of Gates #QD5/5V11.80