KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-15/16" Bushed Bore 5 Groove V-Belt Pulley 14" OD

GATES| Zoro #: G2421553| Mfr #: QD5/3V14.00

$259.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 2-15/16"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421553 Mfr #: QD5/3V14.00
Fits Shaft Dia.: 1/2" to 2-15/16"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Solid
Number of Grooves: 5Bushing Required: SF
Industry Number: QD5/3V14.00Pulley Bore Type: Quick Detachable Bushed Bore
Item: Standard V-Belt PulleySet Screw Included: Yes
For V-Belt Section: 3V, 3VXPulley Outside Dia.: 14.00"
3V or 3VX Belt Pitch Dia.: 13.95"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 5, Pulley Outside Dia. 14.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 3V or 3VX Belt Pitch Dia. 13.95 In., Construction Solid, Industry Number QD5/3V14.00, Set Screw Included Yes

Reviews