KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" - 3-1/2" Bushed Bore 5 Groove V-Belt Pulley 15" OD

GATES| Zoro #: G0432792| Mfr #: QD5/5V15.00

$439.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 7/8" to 3-1/2"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432792 Mfr #: QD5/5V15.00
Fits Shaft Dia.: 7/8" to 3-1/2"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Arm
Number of Grooves: 5Bushing Required: E
Industry Number: QD5/5V15.00Pulley Bore Type: Quick Detachable Bushed Bore
5V or 5VX Belt Pitch Dia.: 14.90"Item: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Outside Dia.: 15.00"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 5, Pulley Outside Dia. 15.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 14.90 In., Construction Arm, Industry Number QD5/5V15.00, Set Screw Included Yes

Reviews