Gates
1" to 4" Quick Detachable Bushed Bore 5 Groove Standard V-Belt Pulley
Mfr # QD5/5V18.70
Zoro # G0387082
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1 in to 4 in
- Pulley Outside Dia. 18.7 in
- Number of Grooves 5
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Explore More Products
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD QD2/3V6.00
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD QD2/5V9.25
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 4 Groove 8.00" OD QD4/3V8.00
- GATES 1 Groove Light Duty Sheave 3.15 in OD BK30.5/8
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 13.20" OD QD5/5V13.20
- GATES 1/2" to 2-15/16" Quick Detachable Bushed Bore 5 Groove 14.00" OD QD5/3V14.00
- GATES 10 Groove Multi-Duty Sheave 16.1 in OD QD10D15.5
- GATES 1 Groove Light Duty Sheave 6-1/4 in OD BK65QT
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 4 Groove 6.30" OD QD4/5V6.30
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.05 inch OD 2AK30H
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 6.15 inch OD 5B58SK
- Gates Pulleys & Sheaves