DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" - 2-15/16" Bushed Bore 5 Groove V-Belt Pulley 19" OD

GATES| Zoro #: G1107382| Mfr #: QD5/3V19.00

$316.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pulley Material: Cast Iron
Fits Shaft Dia.: 1/2" to 2-15/16"
Pulley Bore Type: Quick Detachable Bushed Bore
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107382 Mfr #: QD5/3V19.00
Pulley Material: Cast IronFits Shaft Dia.: 1/2" to 2-15/16"
Pulley Bore Type: Quick Detachable Bushed BoreIndustry Number: QD5/3V19.00
Number of Grooves: 5Construction: Arm
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
For V-Belt Section: 3V, 3VXBushing Required: SF
Pulley Outside Dia.: 19.00"Set Screw Included: Yes
3V or 3VX Belt Pitch Dia.: 18.95"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 5, Pulley Outside Dia. 19.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 3V or 3VX Belt Pitch Dia. 18.95 In., Construction Arm, Industry Number QD5/3V19.00, Set Screw Included Yes

Reviews