BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" - 2-5/8" Bushed Bore 5 Groove V-Belt Pulley 6.9" OD

GATES| Zoro #: G1185807| Mfr #: QD5/3V6.90

$107.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: SolidFits Shaft Dia.: 1/2" to 2-5/8"Industry Number: QD5/3V6.90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185807 Mfr #: QD5/3V6.90
Construction: SolidFits Shaft Dia.: 1/2" to 2-5/8"
Industry Number: QD5/3V6.90Pulley Material: Cast Iron
Bushing Required: SKPulley Outside Dia.: 6.90"
Number of Grooves: 53V or 3VX Belt Pitch Dia.: 6.50"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: Yes
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 5, Pulley Outside Dia. 6.90 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 3V or 3VX Belt Pitch Dia. 6.50 In., Construction Solid, Industry Number QD5/3V6.90, Set Screw Included Yes

Reviews