SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 2-15/16" Bushed Bore 5 Groove V-Belt Pulley 7.1" OD

GATES| Zoro #: G1601774| Mfr #: QD5/5V7.10

$191.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Solid5V or 5VX Belt Pitch Dia.: 7.00"Fits Shaft Dia.: 1/2" to 2-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601774 Mfr #: QD5/5V7.10
Construction: Solid5V or 5VX Belt Pitch Dia.: 7.00"
Fits Shaft Dia.: 1/2" to 2-15/16"Industry Number: QD5/5V7.10
Pulley Material: Cast IronBushing Required: SF
Pulley Outside Dia.: 7.10"Number of Grooves: 5
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 5, Pulley Outside Dia. 7.10 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 5V or 5VX Belt Pitch Dia. 7.00 In., Construction Solid, Industry Number QD5/5V7.10, Set Screw Included Yes

Reviews