Gates
1/2" to 2-15/16" Quick Detachable Bushed Bore 5 Groove 7.50 in OD
Mfr # QD5/5V7.50
Zoro # G0845415
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.5 in
- Fits Shaft Dia. 1/2 in to 2-15/16 in
- Number of Grooves 5
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Explore More Products
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.90 in OD QD5/5V10.90
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 4 Groove 6.00 in OD QD4/3V6.00
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 13.20" OD QD5/5V13.20
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.30" OD QD5/5V10.30
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.00" OD QD5/5V8.00
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 12.50" OD QD5/5V12.50
- GATES 10 Groove Multi-Duty Sheave 6.35 in OD QD10B6.0
- GATES 3 Groove Multi-Duty Sheave 13.4 in OD QD3C13.0
- GATES 12 Groove Multi-Duty Sheave 9.4 in OD QD12C9.0
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 11.30" OD 5V1135
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD AK1141
- Gates V-Belt Pulleys