Gator
Sand Disc Backer Pad 6"
- Zoro #: G100535966
- Mfr #: 3052

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.17
Gator #3052 Specifications
- Zoro #: G100535966
- Mfr #: 3052
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Gator #3052
Explore more
- Gator Sand Disc Backer Pad 5" 3050
- Gator Flex Sanding Pad 60G 3Pk 4641
- Fein Hook&Loop Backing Pad2Pc 63806129220
- Metabo 5" Soft backing pad 655141000
- Dynabrade Non-Vcuum Bcksplsh Rdius Dsc Pad, 3/8"dia 58021
- Norton Disc Sander 9" 07660768104
- Dynabrade Dynabug, Dsc Pad, 3-2/3"X7" 57850
- Dynabrade Dynabug II, Disc Pad, 76 mm X 108 mm 56316
- Dynabrade Disc Pad, 3-3/4" X 2-3/8" 57952
- Gator Back Up Pads