Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Beverage Cooler, 1 gal., Orange

  • Zoro #: G4331747
  • Mfr #: 49015-13
$20.38
  • Capacity: 1 gal.
  • Material: Plastic
  • With Wheels: No
See full product details
Orders over $75 ship free.

Gatorade #49015-13 Specifications

  • Zoro #: G4331747
  • Mfr #: 49015-13
  • Capacity: 1 gal.
  • Material: Plastic
  • With Wheels: No
  • Cooler Design: Liquid Storage and Dispensing
  • Cooler Capacity: 1.0 gal
  • Exterior Height: 8 in
  • Exterior Length: 11"
  • Cooler Body Type: Beverage Jug
  • Body Color: Orange
  • Primary Material: Plastic
  • Lid Color: White
  • Item: Beverage Jug
  • Type: Beverage Cooler
  • Exterior Width: 8"
  • Features: Easy-to-Clean Liner, Recessed Faucet, Bail Handle for Easy Transportation, Spill proof and Leak-proof
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Beverage Jug, Beverage Jug, With Wheels No, 1.0 gal, Exterior Height 8 in, Plastic, Body Color Orange, Lid Color White

Reviews of Gatorade #49015-13