Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Beverage Cooler, 3 gal., Orange

  • Zoro #: G4956183
  • Mfr #: 49200-09
$56.93
  • Capacity: 3 gal.
  • Material: Plastic
  • With Wheels: No
See full product details
Orders over $75 ship free.

Gatorade #49200-09 Specifications

  • Zoro #: G4956183
  • Mfr #: 49200-09
  • Capacity: 3 gal.
  • Material: Plastic
  • With Wheels: No
  • Exterior Width: 11"
  • Type: Beverage Cooler
  • Primary Material: Plastic
  • Cooler Design: Liquid Storage and Dispensing
  • Item: Beverage Dispenser
  • Exterior Length: 12-1/2"
  • Cooler Capacity: 3.0 gal
  • Lid Color: White
  • Body Color: Orange
  • Features: Easy-to-Clean Liner, Recessed Faucet, Bail Handle for Easy Transportation, Spill proof and Leak-proof
  • Cooler Body Type: Beverage Dispenser
  • Exterior Height: 16 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Beverage Dispenser, Beverage Dispenser, With Wheels No, 3.0 gal, Exterior Height 16 1/2 in, Plastic, Body Color Orange, Lid Color White

Reviews of Gatorade #49200-09