Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Beverage Cooler, 5 gal., Orange

  • Zoro #: G4331756
  • Mfr #: 49201
$89.68
  • Capacity: 5 gal.
  • Material: Plastic
  • With Wheels: No
See full product details
This item ships free.

Gatorade #49201 Specifications

  • Zoro #: G4331756
  • Mfr #: 49201
  • Capacity: 5 gal.
  • Material: Plastic
  • With Wheels: No
  • Lid Color: White
  • Features: Cup Dispenser, Spigot
  • Cooler Capacity: 5.0 gal
  • Primary Material: Plastic
  • Cooler Design: Liquid Storage and Dispensing
  • Body Color: Orange
  • Exterior Length: 19"
  • Type: Beverage Cooler
  • Exterior Height: 13 in
  • Item: Beverage Dispenser
  • Exterior Width: 15"
  • Cooler Body Type: Beverage Dispenser
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Beverage Dispenser, Beverage Dispenser, With Wheels No, 5.0 gal, Exterior Height 13 in, Plastic, Body Color Orange, Lid Color White

Reviews of Gatorade #49201