Dispenser

GATORADE| Zoro #: G0643824| Mfr #: 49974

$46.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0643824 Mfr #: 49974
Width: 13"Material: metal
Length: 13-1/2"Item: Dispenser Rack
Includes: 2 PumpsHeight: 18"
Color: silverCountry of Origin (subject to change): United States

Product Description

Dispenser Rack, Height 18 In., Length 13-1/2 In., Width 13 In., Material Metal, Color Silver, For Use With 1 gal. Bottles of Liquid Concentrate Drink Mix, Includes 2 Pumps

Product Reviews

Save 15%. Sign up for Z-mail.