Gatorade
Disposable Cone Cup 6 oz., White, Paper
Mfr # 49972
Zoro # G4331774
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Disposable Foodware Capacity 6 oz
- Disposable Foodware Coating/Lining Uncoated/Unlined
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
Explore More Products
- GATORADE 7 oz Disposable Cups 1376906
- DIXIE Cup, Hot, Pathways, 8 oz., 1000PK25 5338DXPK
- DART Hot Cup 8 oz. White, Foam, Pk1000 8J8
- DART Solo Plastic Party Cold Cups, 16oz, Red, PK50 DCC P16RPK
- DART Vented Foam Lids, Fits 6-32 Oz. Cups, White DCC 20RL
- DART Prima Strawless Plastic Lids, Fits 12-26 oz Cups, Clear, PK1000 626NSL
- WNA Comet Plastic Tumbler, 5 oz., Clear, Squat, PK1000 WNA T5S
- DART Dart® DCC12JL, Plastic Lids for Hot/Cold Foam Cups, White, 1000/Carton DCC 12JL
- DIXIE Disp Cold Cup, 16oz, Clear, PK1000 CPET16
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 DL9540B
- DART Cup Lid for 8, 12, 16 oz., Pk1000 20JL
- Gatorade Disposable Cups and Lids