KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sports Drink Liquid Concentrate 1 gal, Fierce Grape

GATORADE| Zoro #: G2087285| Mfr #: 33305

$14.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flavor: Fierce Grape
Yield: 6 gal.
Form: Liquid Concentrate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087285 Mfr #: 33305
Flavor: Fierce GrapeYield: 6 gal.
Form: Liquid ConcentratePackage Size: 1 gal.
Item: Sports Drink MixCountry of Origin (subject to change): United States

Description

This sports drink mix can help replace electrolytes lost in high-heat environments due to sweating. These items come in a liquid concentrate form, so you can either dilute with water directly into a cup for one person or into a larger container such as a beverage cooler. Fierce Grape Flavor. Package size is 1 gallon and yield is 6 gallons after dilution.

Reviews