Zoro Select
Drum Deheader, Steel, Ergonomic Handle
Mfr # 272018
Zoro # G3405035
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Forged Steel
- Overall Length 20.68 in
- Overall Width 6 in
- Body Material Steel
- Overall Height 4.25 in
Explore More Products
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L 8-805
- ZORO SELECT DRUM VENT, END OF DRUM BUNG, BRASS 08300
- ZORO SELECT Drum Plug Wrench, Iron, 15 1/2 In L 59
- ZORO SELECT DRUM VENT REPLACEMENT GASKET, FOR 2 IN 08259
- ZORO SELECT Drum Wrench, Non-Sparking, 11 In. 169
- ZORO SELECT Drum Bung Wrench, Curved, 13 In. L BNW-I-W
- ZORO SELECT Stationry Drum Dumpr, 72in, 42sec., 1500lb. HDD-48-15-S-SSC
- ZORO SELECT Stationary Drum Dumpr, 72in, 34sec., 750lb. HDD-48-7-S-SSC
- ZORO SELECT Drum Stacker, 105-15/16 in. H, 800 lb, 115V HDC-450-84-AC
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt 85A
- PIPELINE PACKAGING Plastic Drum, OH Nestable, 30 gal., Black 03-14-049-00043
- Zoro Select Drums & Accessories