Shop Alternate Products
This Product is Discontinued
Zoro Select
Drum Deheader, Alum Bronze (Discontinued)
Mfr # 272301
Zoro # G1030766
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 19 in
- Material Aluminum Bronze
- Body Material Bronze Alloy
- Overall Width 6.63 in
- Overall Height 4.88 in