Gav
8-1/2" x 11" Butterfly Clipboard, Brown
- Zoro #: G6422696
- Mfr #: 49Z238
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.63
Gav #49Z238 Specifications
- Zoro #: G6422696
- Mfr #: 49Z238
- Sheet Size: 8-1/2" x 11"
- Item: Clipboard
- Clip Capacity: 1/2 in
- Color: Brown
- Width: 9"
- Height: 12-1/2"
- Sheet Capacity: 140
- Storage Capacity: 1 in
- Color Family - Clipboard: Brown
- Material: Hardboard
- Depth: 1-3/4"
- File Size: Letter
- File Size - Clipboard: Letter
- Storage Opening Type: No Storage
- Specific Material: Hardboard
- Opening Type: Top
- Clip Type: Butterfly
- Sheet Size - Clipboards: 8-1/2 in x 11 in
- Clipboard - Item: Clipboard
- Basic Material - Clipboards: Hardboard
- Basic Material: Hardboard
- Mounting Style: Clip
- Country of Origin (subject to change): China
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Butterfly, Color Family - Clipboard Brown, Color Brown, Storage Opening Type No Storage, Basic Material Hardboard, Specific Material Hardboard, Width 9 in, Height 12 1/2 in, Depth 1 3/4 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 140, Storage Capacity 1 in, Clipboard
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Gav #49Z238
Explore more
- GAV 8-1/2" x 14" Butterfly Clipboard, Brown 49Z237
- GAV 9-51/64" x 6-57/64" Butterfly Clipboard, Brown 49Z239
- BUSINESS SOURCE Lever Archboard 01382
- OMNIMED Over-The-Bed Poly Clipboard In Burgundy, PK5 2039135BU
- DAVENPORT & COMPANY 6 x 9 in. Compact Plastic Clipboard - Plastic - Clear DA1646470
- SAUNDERS Free Standing Clipboard, Portrait, 1 Clip Cap, 8.5x11 Sheets, Silver 22523
- ROADPRO 1.75" Self-Adhesive Metal Handy Hook HANDYHOOKCD
- SAUNDERS 8-1/2" x 14", Light Brown 05725
- SAUNDERS Antimicrobial Clipboard SAU21610
- ROADPRO 9" x 12" Padded Clipboard w/Inside Pocket, Black DCB-111BK
- BRADY Lockout Clipboard, Red LOCB
- Gav Clipboards