customer-service Help
Gav

9-51/64" x 6-57/64" Butterfly Clipboard, Brown

Gav 9-51/64" x 6-57/64" Butterfly Clipboard,  Brown 49Z239
Tap to zoom
Hover or click to zoom
$2.13
  • Sheet Size: 9-51/64" x 6-57/64"
  • Item: Clipboard
  • Clip Capacity: 1/2 in
See full product details
Orders over $75 ship free.

Total: $2.13

Gav #49Z239 Specifications

  • Sheet Size: 9-51/64" x 6-57/64"
  • Item: Clipboard
  • Clip Capacity: 1/2 in
  • Color: Brown
  • Width: 7"
  • Height: 10-7/16"
  • Clipboard - Item: Clipboard
  • Basic Material - Clipboards: Hardboard
  • Specific Material: Hardboard
  • File Size - Clipboard: Letter
  • Sheet Capacity: 140
  • Color Family - Clipboard: Brown
  • Opening Type: Top
  • Storage Capacity: 1 in
  • File Size: Letter B5
  • Storage Opening Type: No Storage
  • Material: Hardboard
  • Depth: 1-1/8"
  • Clip Type: Butterfly
  • Sheet Size - Clipboards: 9-51/64 in x 6-57/64 in
  • Basic Material: Hardboard
  • Mounting Style: Clip
  • Country of Origin (subject to change): China

Description

Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Butterfly, Color Family - Clipboard Brown, Color Brown, Storage Opening Type No Storage, Basic Material - Clipboards Hardboard, Specific Material Hardboard, Width 7 in, Height 10 7/16 in, Depth 1 1/8 in, Sheet Size - Clipboards 9-51/64 in x 6-57/64 in, Sheet Capacity 140, Storage Capacity 1 in, Clipboard

Restrictions and Compliance

Reviews of Gav #49Z239