Gav
Adjustable Handle, 0.47" Screw Length
- Zoro #: G3777711
- Mfr #: MA-28023
Tap to zoom
Hover or click to zoom
$10.32
Must order in multiples of 2
- Base Dia. (In.): 0.71
- Color: Black
- Diameter: 0.53"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.64
Gav #MA-28023 Specifications
- Zoro #: G3777711
- Mfr #: MA-28023
- Base Dia. (In.): 0.71
- Color: Black
- Diameter: 0.53"
- Finish: Gloss Black Powder Coated
- Height: 1.81"
- Knob Type: Adjustable Handle
- Length: 2.56"
- Material: Diecast Zinc, Carbon Steel
- Screw Length: 0.4700 in
- Style: Classic Ball
- Thread Size: 1/4 in Hole
- Overall Length: 2-9/16 in
- Height (In.): 0.95
- Thread Type: Reamed
- Type: Internal Thread, Stainless Steel Reamed
- Components: Steel
- Handle: 0 Degrees
- Item: Adjustable Handle
- Overall Height: 1-13/16 in
- Handle Material: Zinc
- Resistance Properties: Corrosion Resistance for Low Wear or Inside Applications
- Finish - Machining: Powder Coated
- Handle Type: Ball Knob
- Components Material: Steel
- Features: High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
- Country of Origin (subject to change): Taiwan, Province of China
Description
Adjustable Handle, Reamed Hole, Ball Knob, Black, Zinc, Thread Size 1/4 in Hole, Screw Length 0.4700 in, Components Material Steel, Overall Height 1-13/16 in, Overall Length 2-9/16 in, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size