Zoro Select
Adjustable Handle, 0.47" Screw Length
Mfr # MA-39033
Zoro # G3349022
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.85
- Color Black
- Diameter 16mm
- Finish Powder Coated
- Height 55mm
Explore More Products
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver 30904P
- ZORO SELECT Adjustable Handle, 1.97" Screw Length MA-49157
- ZORO SELECT Adjustable Handle, 1.77" Screw Length MA-38105
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver 30748P
- ZORO SELECT Wing Knob, 1.57" Diameter, Screw L 0.51" M-65052
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" 65023
- ZORO SELECT Adjustable Handle, 0.39" Screw Length MA-67069
- ZORO SELECT Adjustable Handle, 1.97" Screw Length MA-39456
- ZORO SELECT Adjustable Handle, 1.57" Screw Length MA-39154
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric K0140.10X40
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.87" 65028M12
- Zoro Select Knobs