Zoro Select
Adjustable Handle, 0.47" Screw Length
Mfr # MA-48010
Zoro # G3349479
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.71
- Color Black
- Diameter 0.53"
- Finish Powder Coated
- Height 1.69"
Explore More Products
- ZORO SELECT Adjustable Handle, 0.90" Screw Length MA-28064
- ZORO SELECT Adjustable Handle, 1.56" Screw Length MA-28304
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" M-65027
- ZORO SELECT Adjustable Handle, 0.67" Screw Length 99041
- ZORO SELECT Adjustable Handle, 1.77" Screw Length MA-28305
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver 30724P
- ZORO SELECT Adjustable Handle, 0.47" Screw Length MA-68013
- ZORO SELECT Adjustable Handle, 1.77" Screw Length MA-49255
- ZORO SELECT Adjustable Handle, 0.35" Screw Length MA-68001
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric K0140.04X10
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/4-28", 1" dia. WTRTF-023
- Zoro Select Hand Knobs and Wheels