Zoro Select
Adjustable Handle, 0.59" Screw Length
Mfr # 99149
Zoro # G3777370
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 13.50mm
- Finish Bright
- Height 46mm
Explore More Products
- ZORO SELECT Adjustable Handle, 0.98" Screw Length MA-79401
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver 30716P
- ZORO SELECT Adjustable Handle, 2.36" Screw Length MA-79408
- ZORO SELECT Adjustable Handle, 1.57" Screw Length MA-38104
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver 30736P
- ZORO SELECT Adjustable Handle, 1.00" Screw Length MA-48103
- ZORO SELECT Adjustable Handle, 0.55" Screw Length 98031
- ZORO SELECT Adjustable Handle, 1.97" Screw Length MA-28526
- ZORO SELECT Dish Wheel, 9.84" Diameter, Silver 30910P
- ELESA Zinc-plated steel threaded stud, VCT.32 p-M6x20-LP-C9 VCT-p-LP
- TE-CO Alum Hand Knob, 5/16"-18 Thru 43309
- Zoro Select Knobs