Gav
Adjustable Handle, 0.59" Screw Length
- Zoro #: G3346703
- Mfr #: MA-28099
Tap to zoom
Hover or click to zoom
$9.76
Must order in multiples of 2
- Base Dia. (In.): 0.39
- Color: Black
- Diameter: 0.39"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.52
Gav #MA-28099 Specifications
- Zoro #: G3346703
- Mfr #: MA-28099
- Base Dia. (In.): 0.39
- Color: Black
- Diameter: 0.39"
- Finish: Gloss Black Powder Coated
- Height: 1.30"
- Knob Type: Adjustable Handle
- Length: 1.57"
- Material: Diecast Zinc, Carbon Steel
- Screw Length: 19/32 in
- Style: Classic Ball
- Thread Size: 1/4"-20
- Overall Length: 1.5700 in
- Item: Adjustable Handle
- Height (In.): 1.47
- Components: Steel
- Type: Internal Thread, Stainless Steel Stud
- Handle: 0 Degrees
- Thread Type: External
- Overall Height: 1-5/16 in
- Finish - Machining: Powder Coated
- Features: High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
- Handle Type: Ball Knob
- Thread Standard: UNC
- Components Material: Steel
- Resistance Properties: Corrosion Resistance for Low Wear or Inside Applications
- Handle Material: Zinc
- Country of Origin (subject to change): Taiwan, Province of China
Description
Adjustable Handle, External Threads, Ball Knob, Black, Zinc, Thread Size 1/4 In.-20, Screw Length 19/32 in, Components Material Steel, Thread Standard UNC, Overall Height 1-5/16 in, Overall Length 1.5700 in, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Reviews of Gav #MA-28099
Explore more
- Gav Adjustable Handle, 2.36" Screw Length M-99408
- Gav Adjustable Handle, 1.97" Screw Length M-99456
- Gav Adjustable Handle, 0.67" Screw Length 99042
- Gav Adjustable Handle, 0.98" Screw Length 98071X.98
- Gav Adjustable Handle, 1.77" Screw Length 98455
- Gav Adjustable Handle, 1.57" Screw Length MA-68454
- Gav Adjustable Handle, 1.57" Screw Length MA-49104
- Gav Adjustable Handle, 0.59" Screw Length MA-67070
- Elesa Threaded stud, VTT.32-C-p-M6x45-C5 VTT-C-p
- Elesa Brass boss, threaded hole, with cap, VCT.63 B-M8-C3 VCT-B
- Elesa Zinc-plated steel threaded stud, with cap, VCT.74 p-M12x50-C9 VCT-p
- Gav Knobs