Zoro Select
Adjustable Handle, 0.59" Screw Length
Mfr # MA-68070
Zoro # G3353450
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 0.39"
- Finish Powder Coated
- Height 1.22"
Explore More Products
- ZORO SELECT Adjustable Handle, 0.35" Screw Length 98004
- ZORO SELECT Adjustable Handle, 1.18" Screw Length 98082
- ZORO SELECT Adjustable Handle, 0.98" Screw Length MA-79401
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" M-65003
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver 30728P
- ZORO SELECT Adjustable Handle, 1.57" Screw Length MA-59254
- ZORO SELECT Adjustable Handle, 1.26" Screw Length 98523
- ZORO SELECT Adjustable Handle, 0.35" Screw Length MA-67004
- ZORO SELECT Adjustable Handle, 2.36" Screw Length 98408
- KIPP Adjustable Handle, With Protective Cap Size: 3 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel K0123.93082X20
- KIPP Star Grip, Similar To DIN 6336, D=M08X30, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic K0154.408X30
- Zoro Select Hand Knobs and Wheels