Zoro Select
Adjustable Handle, 0.78" Screw Length
Mfr # 98100
Zoro # G3776600
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver
- Diameter 0.39"
- Finish Bright
- Height 1.30"
Explore More Products
- ZORO SELECT Adjustable Handle, 1.18" Screw Length 98082
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" M-65003
- ZORO SELECT Adjustable Handle, 0.35" Screw Length MA-69002
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver 30914P
- ZORO SELECT Adjustable Handle, 1.18" Screw Length MA-48072
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver 30745P
- ZORO SELECT Adjustable Handle, 0.59" Screw Length MA-28080
- ZORO SELECT Adjustable Handle, 1.96" Screw Length MA-38256
- ZORO SELECT Adjustable Handle, 0.47" Screw Length MA-28024
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru Tap, Steel GN5C----F6---21
- J.W. WINCO JW Winco GN421-M6-25 Knurled Screw 421-M6-25
- Zoro Select Knobs