Zoro Select
Adjustable Handle, 0.78" Screw Length
Mfr # MA-38250
Zoro # G3348657
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Black
- Diameter 0.62"
- Finish black oxide
- Height 2.16"
Explore More Products
- ZORO SELECT Adjustable Handle, 0.47" Screw Length 98012
- ZORO SELECT Adjustable Handle, 1.57" Screw Length MA-79154
- ZORO SELECT Adjustable Handle, 0.55" Screw Length MA-79031
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver 30914P
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.86" 65034M12
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" 65007
- ZORO SELECT Adjustable Handle, 0.90" Screw Length MA-28061
- ZORO SELECT Adjustable Handle, 0.79" Screw Length MA-89100
- ZORO SELECT Adjustable Handle, 2.36" Screw Length MA-89158
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Silver Metallic, Comp: Steel K0116.2A43X60
- S & W MANUFACTURING Alum Clamp Knb, Nose Stud, Tthru, M8, 38mm ALH-20MTT
- Zoro Select Hand Knobs and Wheels