Gav
Adjustable Handle, 0.79" Screw Length
- Zoro #: G3777291
- Mfr #: 99250
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $33.69
Gav #99250 Specifications
- Zoro #: G3777291
- Mfr #: 99250
- Base Dia. (In.): 0.63
- Color: Silver
- Diameter: 16mm
- Finish: Bright
- Height: 58mm
- Knob Type: Adjustable Handle
- Length: 80mm
- Material: Stainless Steel
- Screw Length: 20.07mm
- Style: Classic Ball
- Thread Size: M10
- Overall Length: 80.01mm
- Handle: 0 Degrees
- Item: Adjustable Handle
- Components: Stainless Steel
- Thread Type: External
- Type: Internal Thread, Stainless Steel Stud
- Overall Height: 57.91mm
- Height (In.): 1.68
- Components Material: Stainless Steel
- Features: Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic
- Resistance Properties: Heat Resistant
- Handle Material: Stainless Steel
- Handle Type: Ball Knob
- Country of Origin (subject to change): Taiwan, Province of China
Description
Adjustable Handle, External Threads, Ball Knob, Silver, Stainless Steel, Thread Size M10, Screw Length 20.07mm, Components Material Stainless Steel, Overall Height 57.91mm, Overall Length 80.01mm, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic
Reviews of Gav #99250
Explore more
- Gav Adjustable Handle, 0.98" Screw Length 98071X.98
- Gav Adjustable Handle, 1.77" Screw Length 98455
- Gav Adjustable Handle, 2.36" Screw Length M-99408
- Gav Adjustable Handle, 1.97" Screw Length M-99456
- Gav Adjustable Handle, 0.67" Screw Length 99042
- Gav Adjustable Handle, 1.77" Screw Length MA-68105
- Gav Adjustable Handle, 0.39" Screw Length MA-67098
- Gav Adjustable Handle, 0.91" Screw Length MA-79052
- Elesa Zinc-plated steel threaded stud, with cap, VCT.63 p-M10x20-C2 VCT-p
- Elesa Brass boss, threaded hole, VCT.66 B-M10-SOFT-C4 VCT-B-SOFT
- Elesa Brass boss, plain or threaded blind hole, MBT.70 B-M12-C3 MBT-B
- Gav Hand Knobs and Wheels