Zoro Select
Adjustable Handle, 0.98" Screw Length
Mfr # MA-48251
Zoro # G3350011
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Black
- Diameter 0.62"
- Finish black oxide
- Height 2.16"
Explore More Products
- ZORO SELECT Adjustable Handle, 0.98" Screw Length MA-79401
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver 30708P
- ZORO SELECT Adjustable Handle, 0.55" Screw Length MA-38030
- ZORO SELECT Adjustable Handle, 1.18" Screw Length MA-38152
- ZORO SELECT Adjustable Handle, 1.57" Screw Length MA-38554
- ZORO SELECT Adjustable Handle, 0.78" Screw Length MA-38161
- ZORO SELECT Adjustable Handle, 1.56" Screw Length MA-48354
- ZORO SELECT Adjustable Handle, 0.91" Screw Length MA-79052
- ZORO SELECT Adjustable Handle, 0.47" Screw Length MA-28024SS
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Black K0155.4081X60
- KIPP Knurled Knob, Thermoplastic, Black, D= 3/8-16X20, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black K0247.03A4X20
- Zoro Select Knobs