Zoro Select
Adjustable Handle, 1.18" Screw Length
Mfr # MA-67452
Zoro # G3352190
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.85
- Color Black
- Diameter 3/4"
- Finish Powder Coated
- Height 2.52"
Explore More Products
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver 30708P
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver 30734P
- ZORO SELECT Adjustable Handle, 0.98" Screw Length MA-28301X.98
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver 30716P
- ZORO SELECT Adjustable Handle, 1.97" Screw Length MA-49157
- ZORO SELECT Adjustable Handle, 1.00" Screw Length MA-48103
- ZORO SELECT Adjustable Handle, 1.38" Screw Length MA-59153
- ZORO SELECT Adjustable Handle, 0.47" Screw Length MA-68012
- ZORO SELECT Adjustable Handle, 0.98" Screw Length MA-68451
- ZORO SELECT Adjustable Handle, 0.59" Screw Length MA-28099SS
- KIPP Adjustable Handle, Size: 1 10-32X25 Zinc, Silver Metallic, Comp: Stainless Steel K0117.1A13X25
- Zoro Select Hand Knobs and Wheels