Gav
Adjustable Handle, 1.26" Screw Length
- Zoro #: G3351770
- Mfr #: MA-67103
Tap to zoom
Hover or click to zoom
$11.29
Must order in multiples of 2
- Base Dia. (In.): 0.39
- Color: Black
- Diameter: 0.39"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.58
Gav #MA-67103 Specifications
- Zoro #: G3351770
- Mfr #: MA-67103
- Base Dia. (In.): 0.39
- Color: Black
- Diameter: 0.39"
- Finish: Powder Coated
- Height: 1.22"
- Knob Type: Adjustable Handle
- Length: 1.57"
- Material: 303 Stainless Steel, Zinc
- Screw Length: 1-17/64 in
- Style: Modern Design
- Thread Size: 1/4"-20
- Overall Length: 1.5700 in
- Item: Adjustable Handle
- Components: Stainless Steel
- Type: Internal Thread, Stainless Steel Stud
- Overall Height: 1-5/16 in
- Thread Type: External
- Height (In.): 0.95
- Handle: 0 Degrees
- Resistance Properties: Corrosion Resistance for Low Wear or Inside Applications
- Handle Type: Teardrop
- Features: High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
- Thread Standard: UNC
- Finish - Machining: Powder Coated
- Components Material: Stainless Steel
- Handle Material: Zinc
- Country of Origin (subject to change): Taiwan, Province of China
Description
Adjustable Handle, External Threads, Teardrop, Black, Zinc, Thread Size 1/4 In.-20, Screw Length 1-17/64 in, Components Material Stainless Steel, Thread Standard UNC, Overall Height 1-5/16 in, Overall Length 1.5700 in, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size