Zoro Select
Adjustable Handle, 2.36" Screw Length
Mfr # 98258
Zoro # G3776777
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver
- Diameter 0.62"
- Finish Bright
- Height 2.28"
Explore More Products
- ZORO SELECT Adjustable Handle, 1.96" Screw Length MA-48356
- ZORO SELECT Pull Knob, 0.98" Diameter, Screw L 0.39" 65047
- ZORO SELECT Adjustable Handle, 1.97" Screw Length MA-49166
- ZORO SELECT Adjustable Handle, 0.59" Screw Length MA-28300
- ZORO SELECT Adjustable Handle, 0.98" Screw Length 98151
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" 65007
- ZORO SELECT Adjustable Handle, 0.67" Screw Length MA-39042
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" M-65026
- ZORO SELECT Adjustable Handle, 0.78" Screw Length MA-48150
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 2-1/4" Dia., Plastic GNH3-HEX5SA----
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.15"L, GP Phenolic 3092-A
- Zoro Select Knobs