Zoro Select
Adjustable Handle, 2.36" Screw Length
Mfr # MA-69258
Zoro # G3353301
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Black
- Diameter 16mm
- Finish Powder Coated
- Height 55mm
Explore More Products
- ZORO SELECT Adjustable Handle, 0.35" Screw Length MA-38000
- ZORO SELECT Dish Wheel, 3.15" Diameter, Silver 30903P
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver 30736P
- ZORO SELECT Adjustable Handle, 0.98" Screw Length MA-79351
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" 65025
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" 65023
- ZORO SELECT Adjustable Handle, 1.18" Screw Length MA-28202
- ZORO SELECT Adjustable Handle, 0.59" Screw Length MA-69041
- ZORO SELECT Adjustable Handle, 1.77" Screw Length MA-28325
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel GN4C----5S2--21
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel GN4C----T5---21
- Zoro Select Hand Knobs and Wheels