Gav

Ball Lock Pin, L-Handle, 3/8" Pin Dia.

Gav Ball Lock Pin, L-Handle, 3/8" Pin Dia. LBL-SS3125
Hover or click to zoom Tap to zoom
  • Item: Quick Release Pin
  • Style: L-Handle
  • Grip Length: 1 3/4 in
  • Pin Dia.: 3/8 in
  • Knob Type: Pull Knob
  • Material: 17-4 Stainless Steel
  • Finish: Plain
  • Barrel Dia.: 3/8"
See full product details
$13.40

Subtotal: $13.40

Gav #LBL-SS3125 Specifications

  • Item: Quick Release Pin
  • Style: L-Handle
  • Grip Length: 1 3/4 in
  • Pin Dia.: 3/8 in
  • Knob Type: Pull Knob
  • Material: 17-4 Stainless Steel
  • Finish: Plain
  • Barrel Dia.: 3/8"
  • Tip Length: 0.360"
  • Tip Dia.: 0.44"
  • Shank Material: 17-4 Stainless Steel
  • Shank Finish: Bright (Uncoated)
  • System of Measurement: Imperial
  • Handle Style: L-Handle
  • Shank Dia.: 3/8 in
  • Shank Material Grade: 304
  • Handle Material: Black Cast Aluminum
  • Release Mechanism: Push Button
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 3/8 in

Reviews of Gav #LBL-SS3125

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.