- Home
- /
- Tools & Machining
- /
- Machining
- /
- Detent, Lock, Pop And Plunger Pins
- /
- Ball Lock Pin, T-Handle, 1/4" Pin Dia.
Gav
Ball Lock Pin, T-Handle, 1/4" Pin Dia.
- Zoro #: G1807117
- Mfr #: LBT-115
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.60
Gav #LBT-115 Specifications
- Zoro #: G1807117
- Mfr #: LBT-115
- Item: Quick Release Pin
- Style: T-Handle
- Grip Length: 2 in
- Pin Dia.: 1/4 in
- Knob Type: Pull Knob
- Material: 17-4 Stainless Steel
- Finish: zinc plated
- Tip Dia.: 0.29"
- Tip Length: 0.290"
- Barrel Dia.: 1/4"
- Shank Material: 17-4 Stainless Steel, Steel
- Release Mechanism: Push Button
- Shank Dia.: 1/4 in
- Handle Material: Black Cast Aluminum
- System of Measurement: Imperial
- Handle Style: T-Handle
- Shank Finish: Zinc
- Country of Origin (subject to change): Taiwan, Province of China
Description
Quick Release Pin, Push Button, Zinc, 17-4 Stainless Steel, Steel, Shank Dia. 1/4 in
Reviews of Gav #LBT-115
Explore more
- GAV Ball Lock Pin, T-Handle, 1/4" Pin Dia. LBT-SS7109
- GAV Ball Lock Pin, Pull Ring, 1/2" Pin Dia. LBH-SS3133
- GAV Ball Lock Pin, T-Handle, 5/16" Pin Dia. LBT-127
- GAV Ball Lock Pin, L-Handle, 3/16" Pin Dia. LBL-107
- GAV Ball Lock Pin, T-Handle, 1/2" Pin Dia. LBT-SS7159
- GAV Ball Lock Pin, T-Handle, 5/16" Pin Dia. LBT-SS3118
- KIPP Ball lock pins stainless steel self-locking, style A K0790.002112025
- KIPP Ball Lock Pins self locking, inch K0363.38CNL16
- KIPP Locking Pin With Mushroom Grip, W. Axial Lock, D1=10 L=20, Thermoplastic, Comp:Stainless Steel K0365.3310020
- KIPP Ball Lock Pins with T-grip, self-locking, precipitation hardened K0792.218212060
- KIPP Indexing Plunger With Pneumatic Cylinder Size:3 D1=M20X1, 5, D=8, Stainless Steel Hardened, K1116.01308010
- Gav Detent, Lock, Pop And Plunger Pins