Zoro Select
Ball Lock Pin, T-Handle, 1/4" Pin Dia.
Mfr # LBT-SS3109
Zoro # G1819443
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 4 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. LBL-144
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. LBT-SS7150
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. LBT-SS3112
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L LBR-116
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L LBR-SS7127
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L LBR-SS7133
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. LBL-SS7159
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L LBR-106
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. LBL-141
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball Knob, 1/4 In, 2 In GN4X2250B3-D-21
- J.W. WINCO GN612-12-3/4X16-B Indexing Plunger 612-12-3/4X16-B
- Zoro Select Detent, Lock, Pop And Plunger Pins