Zoro Select

Ball Lock Pin, T-Handle, 3/16" Pin Dia.


$11.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style T-Handle
  • Grip Length 2 in
  • Pin Dia. 3/16 in
  • Knob Type Pull Knob
  • Material 17-4 Stainless Steel
See all product information